Zoro Homepage

Mustang Inflatable PFD Belt Extender - 2in Width

  • Mfr # MA7632-13-0-101

  • Zoro # G312839609


product price: $28.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA7632-13-0-101
Zoro #
G312839609
UPC #
62533081918
Country of Origin
Unknown

Description

Inflatable PFD Belt Extender - 2in Width Compatible with 1.5in webbing. The Inflatable PFD Belt Extender increases the waist belt size by 12in. In Canada, wearing a belt extender voids the Canadian ULC approval for the PFD. In the United States, wearing the belt extender voids the US Coast Guard approval UNLESS the wearer has a chest size over 52in 130 cm, in which case wearing an adult universally-sized PFD with a clip-on body strap extension DOES NOT void the approval. Compatible With: Inflatable PFDs with 2in webbing MD2016T1 MD2017T1 MD2014 MD201402 MD2015 MD201502 MD2016 MD201602 MD2017 MD201702 Features: The Inflatable PFD Belt Extender increases the circumference of compatible PFD's Technical Specifications: Color - Black Material - Polypropylene webbing Dimensions L x W - 11.875in x 2in Weight - .15 lb *Sold as an Individual

Restrictions

WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.