Zoro Homepage

Mustang MIT 70 Manual Inflatable PFD - Red

  • Mfr # MD4041-4-0-202

  • Zoro # G112465992


product price: $156.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MD4041-4-0-202
Zoro #
G112465992
UPC #
62533004269
Country of Origin
Unknown

Description

MIT 70 Manual Inflatable PFD - Red The low-profile MIT 70 is so lightweight and flexible that you'll forget you're wearing it. The manual inflation handle lets you choose when and where you deploy the high-visibility bladder, and the contrasting fabric aids in rescue scenarios. Safety checks and re-arming are a breeze with a visibility window and easy-access inflator. This PFD lets you explore inshore areas confidently with 15.7 lbs. of buoyancy when inflated. Features: Front entry with a buckle for convenient donning and doffing Exclusive Membrane Inflatable Technology MIT creates a lightweight, flexible fit Inflator inspection window and access flap allow for convenient safety checks and re-arming The manual inflation handle allows you to inflate the vest at any time The contrasting fabric is highly visible when inflated for increased safety in rescue scenarios High-tenacity nylon face fabric is supple and durable Specifications: Color: Red Buoyancy regulation: 15.7 LBS / 70 N Item Length in: 17.5 Item Width in: 11.65 Item Height in: 1.75 Item Weight lbs: 1.09 UL Types, Documents, Charts: UL Approval: Yes Approval Type: Dual Type / Level: Harmonized level 70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.