Zoro Homepage

Mustang Underdog Foam Flotation PFD - Red/Black - Medium

  • Mfr # MV5020-123-M-216

  • Zoro # G612466086


product price: $61.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV5020-123-M-216
Zoro #
G612466086
UPC #
62533876217
Country of Origin
Unknown

Description

Underdog Foam Flotation PFD - Red/Black - Medium This PFD is for your best friend. The cape-style design has four adjustment points to ensure a secure fit on every dog. Constructed to support the pup's natural swim angle and provide maximum mobility, most of the buoyancy is under their neck and chest. USCG-approved fabrics, including durable Cordura on the belly and neck panels, make this an ideal choice for keeping your pet safe and comfortable on the water. 3D mesh on the back keeps things breathable and cool, and reflective panels enhance visibility in low-light conditions. A reinforced carry handle and leash attachment point make the Underdog an excellent flotation device for the four-legged. Features: Cordura reinforcement on the belly and neck adds abrasion resistance 3D mesh on the back offers breathability Four 4 points of adjustment for fitting different breeds Reinforced web carry handle Attachment point for a leash Reflective panels for enhanced visibility in low-light conditions Technical Specifications: Color - Red/Black Size - Medium Chest Size - 24ft - 30in 61 - 76 cm Weight - 24 - 60 lb 10.9 - 27.2 kg *Sold as a Individual

Restrictions

WARNING: This product can expose you to chemicals including Antimony oxide (Antimony trioxide), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.