Zoro Homepage
This item is Discontinued.
Mustang Survival Neoprene Cold Water Immersion Suit With Harness MIS210HR-4-0-209

Neoprene Cold Water Immersion Suit With Harness (Discontinued)

  • Mfr # MIS210HR-4-0-209
  • Zoro # G508244385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MIS210HR-4-0-209
Zoro #
G508244385
UPC #
62533151628
Country of Origin
Unknown

Description

Child For flotation and hypothermia protection when every second counts Designed for use in commercial operations, the new Immersion Suit from Mustang Survival is the ideal ship abandonment suit for workboats, transport vessels, drilling rigs, supply ships, steamships and commercial fishermen Also suitable for the recreational sailing community Features Easy to don in no time Fivefingered insulated gloves for warmth and dexterity Watertight face seal Includes buddy line and lifting harness Wrist and ankle adjustments for a better fit 5mm fire retardant neoprene provides flotation and hypothermia protection Triplesealed seam construction Nonslip, durable soles Certification USCG UL1197 Immersion Suits 160171 USCGMED SOLAS 2010 Technical Specifications Harness Capacity 1,000 lb 454 kg Color Red Size Child Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.