Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Operations Support Water Rescue Vest ML MRV050WR-251-M/L-216

Operations Support Water Rescue Vest ML (Discontinued)

  • Mfr # MRV050WR-251-M/L-216
  • Zoro # G608203886
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRV050WR-251-M/L-216
Zoro #
G608203886
UPC #
62533682894
Country of Origin
Unknown

Description

Operations Support Water Rescue Vest MediumLarge The Mustang Survival Operations Support Water Rescue Vest delivers a more compact, lightweight solution for rescue vests, while still providing 155 lbs of buoyancy to the wearer This bright yellow and black vest with reflective tape on the front and back is easily visible in and around the water, while the Fast Tab on the front chest acts as an easy attachment point for accessories such as knives, scissors, or strobe lights With a comfortable fit, the Mustang Survival Operations Support Water Rescue Vest is excellent for continuous wear Features Shortwaist cut for maximum torso mobility Reflective tape on front and back Fast tab and Dring for radio and light attachment Two storage pockets with zipper closures Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III Technical Specifications Color Fluorescent YellowGreenBlack Size MediumLarge Chest Size 36' to 44 91 to 112 cm Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.