
Reflex Foam Vest ML RedGray (Discontinued)
- Mfr # MV7020-861-M/L-216
- Zoro # G707731228
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV7020-861-M/L-216
Zoro #
G707731228
UPC #
62533876750
Country of Origin
Unknown
Description
Reflex Foam Vest RedGrey MediumLarge This front entry foam vest uses a traditional canoe body, eight points of adjustment, and soft, flexible foam to make a comfortable option for paddlers with longer torsos A 200D polyester shell provides dependable durability, and two expanding cargo pockets and daisy chain attachments secure your gear A deep V neck and large shoulder openings increase mobility Evenly distributed thin foam panels provide consistent floatation around the body A tethered signal whistle and reflective trim on the front, back, and shoulders offer added safety Features Front entry with zipper for convenient donning and doffing 200D Nylon shell is soft and durable Deep Vneck design provides easy comfort for everyone Large shoulder openings for freedom of movement Eight points of adjustment offer a customized fit Adjustable shoulders have fabric buckle covers Two large cargo pockets hold your essentials Thin foam panels distribute flotation evenly around the body Reflective trim enhances visibility in low light conditions Tethered signal whistle for emergencies Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III Technical Specifications Color RedGrey Size MediumLarge Chest Size 36' to 44 91 to 117 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.