This item is Discontinued.

Mustang Survival Reflex Foam Vest XlXxl RedGray MV7020-861-XL/XXL-216

Reflex Foam Vest XlXxl RedGray (Discontinued)

  • Mfr # MV7020-861-XL/XXL-216
  • Zoro # G107664911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV7020-861-XL/XXL-216
Zoro #
G107664911
UPC #
62533876767
Country of Origin
Unknown

Description

Reflex Foam Vest RedGrey XLXXL This front entry foam vest uses a traditional canoe body, eight points of adjustment, and soft, flexible foam to make a comfortable option for paddlers with longer torsos A 200D polyester shell provides dependable durability, and two expanding cargo pockets and daisy chain attachments secure your gear A deep V neck and large shoulder openings increase mobility Evenly distributed thin foam panels provide consistent floatation around the body A tethered signal whistle and reflective trim on the front, back, and shoulders offer added safety Features Front entry with zipper for convenient donning and doffing 200D Nylon shell is soft and durable Deep Vneck design provides easy comfort for everyone Large shoulder openings for freedom of movement Eight points of adjustment offer a customized fit Adjustable shoulders have fabric buckle covers Two large cargo pockets hold your essentials Thin foam panels distribute flotation evenly around the body Reflective trim enhances visibility in low light conditions Tethered signal whistle for emergencies Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III Technical Specifications Color RedGrey Size XLXXL Chest Size 44' to 56 117 to 142 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.