Zoro Homepage
This item is Discontinued.
Mustang Survival Rescue Swimmer Vest Universal MRV170-251-0-206

Rescue Swimmer Vest Universal (Discontinued)

  • Mfr # MRV170-251-0-206
  • Zoro # G007731225
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRV170-251-0-206
Zoro #
G007731225
UPC #
62533143487
Country of Origin
Unknown

Description

Rescue Swimmer Vest Manual Hailed as the first rescue swimmer vest to turn a compliancedriv This vest blends two of Mustang's core competencies inflatable flotation and foam flotation to offer a slim profile flotation solution Features Easy to swim and perform in water when the bladder is inflated CO2 cylinder storage pocket Hybrid flotation foam and inflatable flotation Left side buckle closure with adjustability on sides and at shoulders Manual CO2 Inflation handle Constructed with a combination of 500D nylon and 15mm neoprene Oral inflationdeflation valve easily accessible for adjusting buoyancy, and hidden away when not in use MOLLE system on the front and back for personal configuration of equipment Compatible with standard MOLLE attachments MOLLE webbing designed for knife storage Technical Specifications Color Fluorescent YellowYellowGreenBlack Inflation Manual CO2 Cylinder size 16 gram Size Universal Adult Chest Size 30 to 52 76 to 132 cm Weight Capacity 80 lb or over 36 kg or over Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.