Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ring Buoy Rope Bag, 90 Foot Rope, Multi-Filament Polypropylene Rope, Orange

  • Mfr # MRD190-0-0-215

  • Zoro # G4213492


product price: $55.59
/ea

Key Features

Material
Multi-Filament Polypropylene Rope
Dimensions
90 ft
Includes
90 ft Rope
Color
Orange
Bag Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRD190-0-0-215
Zoro #
G4213492
UPC #
062533141483
Country of Origin
China

Dimensions

Dimensions
90 ft
Bag Diameter
10 in
Rope Length
90 ft
Rope Diameter
3/8 in
Bag Height
11 in

Details

Item
Ring Buoy Rope Bag
Material
Multi-Filament Polypropylene Rope
Includes
90 ft Rope
Color
Orange
Reflectivity
Non-Reflective
Bag Color
Orange
Rope Material
Polypropylene
Rope Strength
1,900 lb

Description

Ring Buoy Rope Bag,Multi-Filament Polypropylene Rope,Orange,Dimensions 90 ft.,Includes 90 ft. Rope

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.