Ring Buoy with Reflective Tape, LDPE, 30 W x 4-1/2 H x 30 in Dia, Orange
Mfr # MRD030-2-0-311
Zoro # G1227414
product price: $136.99
/ea
Free Shipping & Returns
Key Features
Material
Low Density Polyethylene (LDPE)
Standards
BV/MED Approved, Canadian Coast Guard, USCG Approved to SOLAS
Dimensions
30 in W x 4 1/2 in H x 30 in Dia
Includes
Reflective Tape
Color
Orange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRD030-2-0-311
Zoro #
G1227414
UPC #
062533141186
Country of Origin
United States
Dimensions
Dimensions
30 in W x 4 1/2 in H x 30 in Dia
Overall Length
30 in
Overall Height
4 1/2 in
Overall Diameter
30 in
Details
Item
Throwable Flotation Aid
Material
Low Density Polyethylene (LDPE)
Standards
BV/MED Approved, Canadian Coast Guard, USCG Approved to SOLAS
Includes
Reflective Tape
Color
Orange
Buoyancy
5 1/2 lb
Product Type
Ring Buoy
Reflectivity
SOLAS-Grade Reflective
Outer Material
Polyethylene
USCG Type
Type IV
SOLAS Compliance
SOLAS Compliant
Description
Throwable Flotation Aid, Buoyancy 5 1/2 lb, Low Density Polyethylene (LDPE), Orange, Dimensions 30 in W x 4 1/2 in H x 30 in Dia, Standards BV/MED Approved, Canadian Coast Guard, USCG Approved to SOLAS, Includes Reflective Tape
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.