Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Sar Vest With Solas Tape Medium Red MV5606-4-M-216

Sar Vest With Solas Tape Medium Red (Discontinued)

  • Mfr # MV5606-4-M-216
  • Zoro # G808203877
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV5606-4-M-216
Zoro #
G808203877
UPC #
62533052758
Country of Origin
Unknown

Description

SAR Vest with SOLAS Reflective Tape Medium The MV5606 SAR Search and Rescue Vest has been designed and tested to hold up to the most rigorous activities The design is helmetfriendly and the 3belt adjustment system creates a secure fit Features Two large front cargo pockets with easy to use pull tabs for extra storage SOLAS reflective tape for high visibility Large cutaway armholes for maximum range of motion 3Belt system for a custom fit Fasttab radio clip Certifications US and Canadian UL124025 Harmonized Level 70 Technical Specifications Color Red Size Medium Chest Size 38' to 42 97 to 107 cm Weight Capacity 90 lb or over 41 kg or over Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.