Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mustang Survival Sentinel Series Dry Suit Liner L1 Black MSL600GS-13-L1-101

Sentinel Series Dry Suit Liner L1 Black (Discontinued)

  • Mfr # MSL600GS-13-L1-101
  • Zoro # G607859596
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSL600GS-13-L1-101
Zoro #
G607859596
UPC #
62533063815
Country of Origin
Unknown

Description

Sentinel Series Dry Suit Liner L1 Designed with a combination of Polartec classic 200 fleece and Polartec Power Stretch fleece, this drysuit liner provides extra insulation protection when in cold water and also helps reduce the thermal burden out of the water The wicking fabric and thread move excess moisture away from the body to evaporate and diffuse through the outer layers of the drysuit Features Polartec Power Stretch 4way stretch with a durable, smooth outer layer that is wind and abrasionresistant, and a soft inner layer that pulls moisture away from the skin Less bulky fit as a result of stretch fleece integration in the lower back, arms, and legs Compatible with the Sentinel Series of lightweight and heavyduty dry suits Fulllength fitted legs and sleeves with stretch panels Provides warmth while being lightweight, highly breathable, quickdrying and durable Vertical front entry zipper with dual sliders for quick donning and relief Fitting straps at the thumbs and ankles Drysuit liner's lower back, arms and legs Polartec Power Stretch fleece Machine washable Technical Specifications Material Fleece Color Black Size L1 Weight 15 lb Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.