Zoro Homepage
This item is Discontinued.
Mustang Survival Sentinel Series Water Rescue Dry Suit Medium Regular MSD62403-251-MR-101

Sentinel Series Water Rescue Dry Suit Medium Regular (Discontinued)

  • Mfr # MSD62403-251-MR-101
  • Zoro # G808244825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSD62403-251-MR-101
Zoro #
G808244825
UPC #
62533002005
Country of Origin
Unknown

Description

Sentinel Series Water Rescue Dry Suit Medium Regular The Sentinel Series Dry Suit is a constant wear water rescue dry suit that is waterproof, breathable, and ideal for flood, swift water, and ice rescue Enhanced features are critical in protecting the rescuer in severe environments, and the suit is offered in 25 sizes to fit any first responder The design reduces bulk and increases the range of motion, while the twopoint attachment suspender system, adjustable waist belt, and leg and wrist hook and loop closures provide a customized and efficient fit Nylon reinforcement in highwear areas is durable, and a tail bone protector pad, neck collar, and knee and elbow foam pads help prevent injury Two arm and two thigh cargo pockets hold gear Tested and validated by NAVAIR, the SAR Model Manager Office Naval Special Warfare, and swift water and ice rescue instructors and trainers, the Sentinel Water Rescue Dry Suit is made for the most demanding and unpredictable situations Features GORETEX waterproof and breathable dry suit fabric Mobility Based Sizing offers a semicustom fit Elongated, lightweightpolymer YKK AquaSEAL entry zipper Twopoint attachment removable suspender system for improved fit, mobility, and comfort Rapid Repair Technology enables users to selfreplace neck and wrist seals and repair small leaks in an hour or less Rapid Repair Adjustable Neck Seal combines the benefits of an adjustable neck seal Nylon reinforced elbows, knees, seat, and overcuffs Molded foam knee and elbow pads help prevent injury Adjustable tail bone protector pad Pull adjust waist belt Integrated GORETEX dry socks Neck collar for abrasion protection Two 2 arm pockets and two 2 thigh cargo pockets Leg and wrist overcuffs hook and loop closures for adjustability SOLAS retroreflective tape for increased visibility Two expanding arm pockets with an internal lanyard attachment point, external peneye pro pockets, and hook and loop for attaching ID patches Kneed pads are secured with back knee tabs Rapid Repair adjustable CCS Closed Comfort System neck seal provides watertight comfort and onehanded venting Technical Specifications Color Fluorescent Yellow GreenBlack Size Medium Regular Waist 34 to 37 Sleeves 33 to 35 Inseam 32 to 34 Height 67 to 71 WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California t

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.