This item is Discontinued.

Mustang Survival Slipstream Foam Vest LXl Red MV7161-4-L/XL-216

Slipstream Foam Vest LXl Red (Discontinued)

  • Mfr # MV7161-4-L/XL-216
  • Zoro # G207731209
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV7161-4-L/XL-216
Zoro #
G207731209
UPC #
62533876187
Country of Origin
Unknown

Description

Slipstream Foam Vest LargeXL This lowprofile, versatile front entry life vest is built for all inshore activities It can efficiently carry a VHF radio and necessary rescue gear Large cargo pockets, multiuse attachment loops, and a lash tab keep your gear handy and secure The ZStrap cinch system stops the jacket from riding up, and the 3D mesh liner allows for cooling airflow Reflective trim is featured on the front, and fleecelined pockets keep your hands toasty in cold weather Features Front entry with zipper for convenient donning and doffing ZStrap cinch system for a comfortable and secure fit 210420D ripstop nylon shell is durable 3D breathable mesh liner for breathability Padded adjustable neoprene shoulders create allday comfort Fleecelined pockets with carabiner loops warm hands Expanding cargo pockets keep personal items handy Reflective attachment loops above pockets and daisy chain gear loops on the back provide equipment attachment points Lash tab for affixing gear Tethered signal whistle for emergencies Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III Technical Specifications Color Red Size LargeXL Chest Size 40' to 50 102 to 127 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.