Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Solas Type 1 Adult Life Jacket Orange MV8040-2-0-227

Solas Type 1 Adult Life Jacket Orange (Discontinued)

  • Mfr # MV8040-2-0-227
  • Zoro # G607665234
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV8040-2-0-227
Zoro #
G607665234
UPC #
62533788701
Country of Origin
Unknown

Description

SOLAS Type 1 Adult Life Jacket Orange The ONLY lifejacket to have earned four regulatory approvals in one compact design After several years of extensive design and testing, Mustang Survival is proud to announce the 4ONE Stack vests head to toe and front to front, for optimal space savings When stowed properly, two vests stacked on top of each other will take up just 1112 of depth Features Compact storage SOLAS grade reflective tape SOLAS approved whistle Attachment point for personal light light not included Buoyant buddy line Lifting loop Certifications USCG Type I Lifejacket USCG SOLAS Marine Equipment Directive SOLAS Transport Canada SOLAS International SOLAS Technical Specifications Color Orange Dimensions L x W x H 2475 x 125 x 575 63 x 32 x 15 cm Weight 21 lb Maximum Chest Size 69 175 cm Adult weight Capacity 95 lb Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.