Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mustang Survival Thermosystem Plus Flotation Coat Small Orange MC1536-2-S-206

Thermosystem Plus Flotation Coat Small Orange (Discontinued)

  • Mfr # MC1536-2-S-206
  • Zoro # G408051687
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MC1536-2-S-206
Zoro #
G408051687
UPC #
62533632400
Country of Origin
Unknown

Description

ThermoSystem Plus Flotation Coat Orange Small Based on our awardwinning technology, the MC1535 ThermoSystem Plus Coat delivers flotation with enhanced hypothermia protection Featuring a neoprene beavertail to slow body temperature cooling by reducing cold water flushing, it also offers an insulated hood and neoprene wrist closures for weather protection For extra comfort and functionality, the coat includes handwarmer pockets, extra large hip pockets, underarm ventilation, SOLAS reflective tape for enhanced visibility and an interior radio pocket Built with Mustang's HighPerformance Nylon and AirSoft flotation foam, the ThermoSystem Plus Coat is the product to trust when you can't leave safety to chance Features Relaxed fit offers enhanced mobility and comfort Neoprene wrist closures for weather protection The insulated hood easily folds into the collar Handwarmer pockets and extralarge pockets at hips Underarm ventilation Neoprene beavertail provides hypothermia protection SOLAS reflective tape enhances visibility Interior radio pocket Certifications US and Canadian UL124025 Harmonized Level 70 Technical Specifications Color Orange Size Small Chest Size 34 to 38 86 to 97 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.