Zoro Homepage

Throw bag

  • Mfr # MRD175-251-0

  • Zoro # G611222676


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Strap, Lightstick Holder
Bag Diameter
6 in
Rope Color
Orange, Yellow
Bag Material
Nylon
Bag Height
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRD175-251-0
Zoro #
G611222676
UPC #
062533141506
Country of Origin
China

Dimensions

Bag Diameter
6 in
Bag Height
11 in
Rope Length
75 ft
Rope Diameter
3/8 in

Details

Item
Rescue Throw Bag
Includes
Carrying Strap, Lightstick Holder
Rope Color
Orange, Yellow
Bag Material
Nylon
Rope Material
Nylon Core, Polypropylene
Rope Strength
2,000 lb
Bag Color
Black, Green, Yellow
Reflectivity
Reflective Bag

Description

Throw bag

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.