Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mustang Survival Traction Closed Finger Gloves Xl GrayBlue MA600302-269-XL-267

Traction Closed Finger Gloves Xl GrayBlue (Discontinued)

  • Mfr # MA600302-269-XL-267
  • Zoro # G007797689
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MA600302-269-XL-267
Zoro #
G007797689
UPC #
62533683358
Country of Origin
Unknown

Description

Traction Closed Finger Gloves XL These full finger gloves provide warmth and durable grip in cold, wet conditions 25mm neoprene on the back of the hand keeps warmth in, while the abrasionresistant AX Suede GSeries at the palm provides excellent grip in the wet Foldback thumb, index, and middle fingers allow an option for additional dexterity, and knuckle overlays offer added protection Neoprene wrist closures secure the fit, and silicon grip tabs on the middle and ring fingers make them easy to remove Traction Closed Finger Gloves are highly effective solutions when working in and around frigid waters Features Fold back thumb, index, and middle finger for full tying dexterity AX Suede GSeries palm overlays provide unmatched wet grip and abrasion resistance Neoprene wrist closure Knuckle overlays offer added protection without adding bulk Pull tab Technical Specifications Color GreyBlue Size XL Unisex Sold as a Pair WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.