Zoro Homepage
This item is Discontinued.
No Product Image Available

Type IiiV Work Vest Orange (Discontinued)

  • Mfr # MV3192-2-0-16
  • Zoro # G108203881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV3192-2-0-16
Zoro #
G108203881
UPC #
62533001800
Country of Origin
Unknown

Description

Type IIIV Work Vest Adult Universal The Mustang Survival MV3192 Type IIIV Work Vest is ideal for construction, law enforcement and other personnel working on or near the water requiring an approved work vest Designed to be safe, functional and comfortable, the MV3192 Work Vest comes with SOLAS reflective tape on the front collar and back for enhanced visibility, a fast tab attachment point for a radio or other equipment and a comfortable mesh lining Side adjustments create a customized fit in a functional universal size Features SOLAS reflective tape on collar front and back Fasttab for attaching required equipment Mesh lining enhances comfort Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III PFD Style Wearable Technical Specifications Color Orange Size Universal fit Chest Size 30 to 52 76 to 132 cm Weight 90 lb 40 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.