Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mustang Survival Underdog Foam Flotation Jacket For Dogs Sm MV5020-123-S-216

Underdog Foam Flotation Jacket For Dogs Sm (Discontinued)

  • Mfr # MV5020-123-S-216
  • Zoro # G208765036
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV5020-123-S-216
Zoro #
G208765036
UPC #
62533876200
Country of Origin
Unknown

Description

Underdog Foam Flotation PFD Small This PFD is for your best friend The capestyle design has four adjustment points to ensure a secure fit on every dog Constructed to support the pup's natural swim angle and provide maximum mobility, most of the buoyancy is under their neck and chest USCGapproved fabrics, including durable Cordura on the belly and neck panels, make this an ideal choice for keeping your pet safe and comfortable on the water 3D mesh on the back keeps things breathable and cool, and reflective panels enhance visibility in low light conditions A reinforced carryhandle and leash attachment point makes the Underdog an excellent flotation device for the fourlegged Features Cordura reinforcement on belly and neck add abrasion resistance 3D mesh on the back offers breathability Four 4 points of adjustment for fitting different breeds Reinforced web carry handle Attachment point for a leash Reflective panels for enhanced visibility in low light conditions Technical Specifications Color RedBlack Size Small Chest Size 18' 24 46 61 cm Weight 12 24 lb 54 109 kg Sold as a Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.