Zoro Homepage
This item is Discontinued.
Mustang Survival Universal Fit Flotation Vest Orange MV3104T1-2-0-216

Universal Fit Flotation Vest Orange (Discontinued)

  • Mfr # MV3104T1-2-0-216
  • Zoro # G607731212
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV3104T1-2-0-216
Zoro #
G607731212
UPC #
62533810006
Country of Origin
Unknown

Description

Flotation Vest Adult Universal Mustang Survival's MV3104 T1 Universal Fit Floatation offers functional industrial flotation with large armholes for mobility Features Flexible fit 3 adjustable straps for comfort sizing SOLAS reflective tape on collar front and back Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III PFD Style Wearable Technical Specifications Color Orange Size Universal fit Chest Size 30 to 52 76 to 132 cm Weight 90 lb 40 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.