Universal Swift Water Rescue Vest (Discontinued)
- Mfr # MRV15002-251-0-206
- Zoro # G208203897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MRV15002-251-0-206
Zoro #
G208203897
UPC #
62533143494
Country of Origin
Unknown
Description
Swift Water Rescue Vest Universal The is a high buoyancy USCG approved Type V SAR PFD The MRV150 has been developed with ongoing feedback from the water rescue community and has been designed specifically to meet the Personal Protective Equipment PPE needs of rescue professionals facing the challenges of swift water With an easy to adjust donning system and layered flotation foam, this vest provides a comfortable and secure fit, which improves operational performance, both in and out of the water Features Fluorescent yellowgreen accents for improved visibility Drag handle and D ring Quick donning with 7 adjustment tabs to create a customized fit for users Layered flotation foam increases comfort to improve operational performance both in and out of the water MOLLE webbing on both shoulders and back hook and loop panel on back for attaching ID patches and 62 sqin of SOLAS tape Two large self draining pockets provide ample storage options Durable harness with 2 webbing tested to 730 lb requirements after accelerated weathering Quick release belt 500 Denier, Cordura outer shell with high visibility accents Webbing loop in pocket Certifications USCG UL1123 Marine Buoyant Devices 160064 Type V with Type III Performance NFPA 1952 compliant Technical Specifications Color Fluorescent Yellow Green Black Size Universal Adult Chest Size 30 to 58 76 to 147 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.