This item is Discontinued.

Mustang Survival Vibe Foam Vest LXl Black MV7060-13-L/XL-216

Vibe Foam Vest LXl Black (Discontinued)

  • Mfr # MV7060-13-L/XL-216
  • Zoro # G207731452
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV7060-13-L/XL-216
Zoro #
G207731452
UPC #
62533876101
Country of Origin
Unknown

Description

Vibe Foam Vest Black LargeXL This lowprofile pullover foam life vest features a minimalist opensided design to allow exceptional mobility and ventilation for sailing, SUPing, or whitewater paddling Ultraflexible PVC foam, a racerstyle back, and a ZStrap cinch system provide a comfortable and secure fit A single mesh pocket holds your essentials Additional safety details include reflective trim on the shoulders, front, and back, along with a tethered whistle Loops on the back and attachment points inside the tunnel pocket are compatible with Mustang SUP Leash Release Belt sold separately Features Low profile pullover entry with side buckle ZStrap cinch system for a comfortable and secure fit 200D nylon shell is soft and durable Padded adjustable neoprene shoulders create allday comfort Daisy chain attachments on the back secure equipment Back loops and attachment point for a tow or SUP Leash Release Belt A large topentry mesh pocket with a key clip keeps personal items handy Reflective trim on the front, back, and shoulders enhances visibility in low light conditions Tethered signal whistle for emergencies Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III Technical Specifications Color Black Size LargeXL Chest Size 40' to 50 102 to 127 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.