Water Rescue Dry Suit, L, Hi-Viz Ylw/Blk

  • Mfr # MSD576-251-L-101

  • Zoro # G3001936


product price: $1,385.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Fluorescent Yellow/Green
Size
L
Fits Chest Size
42 in to 45 in
Closure Type
Waterproof Zipper
Pockets
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSD576-251-L-101
Zoro #
G3001936
UPC #
062533562691
Country of Origin
Canada

Dimensions

Size
L
Fits Chest Size
42 in to 45 in
Suit Size
L
Compatible Chest Size - Minimum
43 in
Compatible Chest Size - Maximum
46 in

Details

Item
Water Rescue Dry Suit
Color
Black/Fluorescent Yellow/Green
Closure Type
Waterproof Zipper
Pockets
3
Material
Gore-Tex, Aramid
Number of Pockets
3
Product Type
Dry Suit

Description

Water Rescue Dry Suit, Material Gore-Tex, Aramid, Color Black/Fluorescent Yellow/Green, Suit Size L, Compatible Chest Size - Maximum 46 in, Compatible Chest Size - Minimum 43 in, Number of Pockets 3, Closure Type Waterproof Zipper, Product Type Dry Suit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.