Zoro Homepage
This item is Discontinued.
Mustang Survival Water Rescue Dry Suit Large MSD57602-251-L-101

Water Rescue Dry Suit Large (Discontinued)

  • Mfr # MSD57602-251-L-101
  • Zoro # G108216324
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSD57602-251-L-101
Zoro #
G108216324
UPC #
62533000018
Country of Origin
Unknown

Description

MSD576 Water Rescue Dry Suit Large This constant wear dry suit is based on the functionality of our legendary Swift Water Rescue Dry Suit, but with sizes that fit a broader range The MSD576 Rescue Suit utilizes Rapid Repair Technology to improve mobility for water rescue professionals GORTEX fabric and a lightweight YKK AquaSEAL entry zipper ensure the Water Rescue Suit is waterproof and breathable Nylon reinforcement in highwear areas is dependably durable, while knee and elbow pads help prevent injury A twopoint attachment suspender system, adjustable waist belt, and leg and wrist hook and loop closures provide the necessary efficient fit for successful missions The suit design is compatible with the many types of equipment required in water rescue situations Features GORETEX waterproof and breathable dry suit fabric Elongated, lightweightpolymer YKK AquaSEAL entry zipper Twopoint attachment removable suspender system for improved fit, mobility, and comfort Rapid Repair Technology enables users to selfreplace neck and wrist seals and repair small leaks in an hour or less Rapid Repair Adjustable Neck Seal combines the benefits of our adjustable neck seal with our Rapid Repair Technology Nylon reinforced elbows, knees, seat, and over cuffs Knee and elbow pads help prevent injury Pull adjust waist belt Integrated GORETEX dry socks Leg and wrist overcuffs hook and loop closures for adjustability SOLAS retroreflective tape for increased visibility Closed Comfort System CCS adjustable neck seal Trimtofit neoprene wrist seals Technical Specifications Color Fluorescent Yellow GreenBlack Size Large Waist 37 to 40 Sleeves 35 to 37 Inseam 34 to 36 Height 71 to 74 Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.