Zoro Homepage

Water Rescue Kit

  • Mfr # MRK110-13-0-102

  • Zoro # G513328520


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Includes
Protective Case, Rescue Stick, Throw Bag
Color
Yellow
Product Type
Water Rescue Kit
Buoyancy
35 lb
USCG Type
Type III, Type V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRK110-13-0-102
Zoro #
G513328520
UPC #
062533019423
Country of Origin
Canada

Dimensions

Overall Length
24 in
Overall Height
12 in
Overall Width
12 in

Details

Item
Water Rescue Kit
Includes
Protective Case, Rescue Stick, Throw Bag
Color
Yellow
Product Type
Water Rescue Kit
Buoyancy
35 lb
USCG Type
Type III, Type V
Reflectivity
Reflective

Description

Water Rescue Kit, Buoyancy 35 lb, Yellow, Includes Protective Case, Rescue Stick, Throw Bag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.