This item is Discontinued.

No Product Image Available

Women'S Destiny Foam Vest SM Merlot (Discontinued)

  • Mfr # MV7050-860-S/M-216
  • Zoro # G508203887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV7050-860-S/M-216
Zoro #
G508203887
UPC #
62533876057
Country of Origin
Unknown

Description

Women's Destiny Foam Vest SmallMedium This women's specific front entry life vest, designed for paddling and sailing, includes the supportive AdjustaBust system and large mesh pockets for organizing gear The sculpted racerback, six points of adjustment, and contoured chest panels offer excellent mobility and ultimate comfort Two zippered pockets keep your essentials secure, while two more allow easy access, and a clip keeps your keys onboard with you A tethered whistle and reflective trim along the front, back, and shoulders increase safety in low light conditions Feature s Front entry with zipper for convenient donning and doffing 200D nylon shell is soft and durable Womenspecific fit has six points of adjustment AdjustaBust fit system provides support and prevents ridingup Padded adjustable neoprene shoulders create allday comfort Large zippered mesh pockets with a key clip keep personal items safe Reflective trim on the front, back, and shoulders enhances visibility in low light conditions Tethered signal whistle for emergencies Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III Technical Specifications Color MerlotGrey Size SmallMedium Chest Size 29' to 40 74 to 102 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.