This item is Discontinued.

No Product Image Available

Women'S Moxie Foam Vest ML MerlotCoral (Discontinued)

  • Mfr # MV807MMS-857-M/L-253
  • Zoro # G908203906
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MV807MMS-857-M/L-253
Zoro #
G908203906
UPC #
62533877894
Country of Origin
Unknown

Description

Women's Moxie Foam Vest MerlotCoral MediumLarge This classic highback front entry women's specific foam vest is designed to clear most kayak seatbacks Mesh panels keep you cool, and the AdjustaBust system provides support for longlasting comfort Removable underbust memory foam pads combined with adjustable shoulders mimic the support of a sports bra, while eight adjustment points throughout allow for a customizable and secure fit Two expanding mesh pockets and sunglass loops keep your gear securely within reach Safety features include reflective trim on the front, back, and shoulders and a tethered whistle Features Front entry with a buckle for convenient donning and doffing 300D polyester shell is soft and durable Women's specific fit has eight points of adjustment Mesh highback design increases breathability and clears seatbacks AdjustaBust fit system provides support and prevents ridingup Two expanding zippered mesh pockets keep personal items handy Daisy chain attachments secure essentials Lash tab for affixing gear Sunglass loops offer a snug storage solution Reflective trim on the front, back, and shoulders enhances visibility in low light conditions Tethered signal whistle for emergencies Certifications USCG UL1123 Marine Buoyant Devices 160064 Type III Technical Specifications Color MerlotCoral Size MediumLarge Chest Size 36' to 46 91 to 117 cm Weight Capacity 90 lb 41 kg Sold as an Individual WARNING This product can expose you to chemicals including ANTIMONY OXIDE ANTIMONY TRIOXIDE,N,NDimethylformamide which are known to the State of California to cause cancer For more information go to P65Warningscagov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.