Zoro Homepage

Work Vest, 2XL, 15.5lb, Foam, Orange

  • Mfr # MV3128T2-2-xxl

  • Zoro # G910988570


product price: $88.69
/ea
Free Shipping & Returns

Key Features

Color
Orange
Standards
USCG
Buoyancy
15 1/2 lb
USCG Type
Type III
Size - Minimum
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV3128T2-2-xxl
Zoro #
G910988570
UPC #
062533215221
Country of Origin
China

Dimensions

Size - Minimum
2XL
Size - Maximum
2XL
Chest Size - Minimum
48 in
Chest Size - Maximum
52 in
Overall Length
20 in
Overall Width
15 in

Details

Item
Work Vest
Color
Orange
Standards
USCG
Buoyancy
15 1/2 lb
USCG Type
Type III
SOLAS Compliance
Not SOLAS Compliant
Buoyant Material
Foam
Product Type
Personal Flotation Device
Reflectivity
SOLAS-Grade Reflective

Description

Pocket Foam Work Vest-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.