Work Vest, 3XL/7XL, 15.5lb, Foam, Orange

  • Mfr # MV3128T2-2-3XL/7XL

  • Zoro # G310988552


product price: $85.49
/ea
Free Shipping & Returns

Key Features

Color
Orange
Standards
USCG
Buoyancy
15 1/2 lb
USCG Type
Type III
Size - Minimum
3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV3128T2-2-3XL/7XL
Zoro #
G310988552
UPC #
062533215238
Country of Origin
China

Dimensions

Size - Minimum
3XL
Chest Size - Maximum
64 in
Overall Width
17 in
Size - Maximum
7XL
Chest Size - Minimum
52 in
Overall Length
23 in

Details

Item
Work Vest
Color
Orange
Standards
USCG
Buoyancy
15 1/2 lb
USCG Type
Type III
SOLAS Compliance
Not SOLAS Compliant
Buoyant Material
Foam
Reflectivity
SOLAS-Grade Reflective
Product Type
Personal Flotation Device

Description

Pocket Foam Work Vest-4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.