Work Vest, Mesh (Lining), Universal, Orange
Mfr # MV3192-2-0-216
Zoro # G4911864
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Color
Orange
Size
Universal
Flotation Material
Foam
PFD Style
Standard Life Jacket
Outer Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MV3192-2-0-216
Zoro #
G4911864
UPC #
062533001800
Country of Origin
China
Dimensions
Size
Universal
Fits Chest Size
30 in to 52 in
Chest Size - Maximum
52 in
Overall Length
25 in
Size - Maximum
Universal
Chest Size - Minimum
30 in
Overall Width
24 in
Description
Life Jacket, USCG Performance Level Not Applicable, Overall Length 25 in, Buoyant Material Foam, Overall Width 24 in, Standards USCG Approved, Color Orange, Buoyancy 17 1/2 lb, Inflation Mechanism Not Applicable, USCG Type Type V, Reflectivity SOLAS-Grade Reflective, Size - Maximum Universal, Size - Minimum Not Applicable, SOLAS Compliance Not Applicable, Product Type Personal Flotation Device, Buoyancy Principle Inherently Buoyant, Chest Size - Maximum 52 in, Chest Size - Minimum 30 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.