Zoro Homepage

2 Dia, Rubber, Black, Drain Seal

  • Mfr # 65.308

  • Zoro # G5127534


product price: $9.59
/ea

Key Features

Pipe Dia. - Drains
2"
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
No Hub
Length (In.)
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
65.308
Zoro #
G5127534
UPC #
671031003034
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
2"
Length (In.)
4
Pipe Dia. (In.)
2
Overall Diameter
2"
Fits Pipe Size
2 in
Overall Length
4 in

Details

Item
Drain Seal
Material of Construction - Drains
Rubber
Color - Drains
Black
Connection - Drains
No Hub
Material of Construction
Rubber
Color/Finish
Black
For Use With
For Sch 40 DWV–ABE, PVC, or Iron for Mop Basins
Connection
No Hub
Color
Black
Ligature Resistant
No
Application
Floor Drain
Connection Type
No Hub
Material
Rubber
Product Type
Drain Seal
Shape
Round

Description

Drain Seal, Overall Diameter 2 in, Shape Round, Product Type Drain Seal, Application Floor Drain, Overall Length 4 in, Material Rubber, Color Black, Ligature Resistant No, Fits Pipe Size 2 in, Connection Type No Hub

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.