Barrier-Free Durabase Shower Floor 30x60 Lh Drain White
Mfr # 360L
Zoro # G116499375
product price: $753.99
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
360L
Zoro #
G116499375
UPC #
671031002730
Country of Origin
United States
Description
For those with mobility challenges, the curbless Model 360 Barrier-Free Shower Floor and Optional 360.100 Entry-Ramp sold separately enables effortless wheelchair access. Its 8-1/2in x 15in drain offset and Left hand or Right hand drain placement matching that of a standard bathtub, provides for convenient installation or retrofit in a standard 30in x 60in bathtub alcove. Possessing a clean, contemporary design, the Model 360 Barrier-Free shower floor and 360.100 entry ramp order separately from E.L. Mustee & Sons, Inc. creates a multitude of floor plan design options.