BigTub Utilatub 36 Gallon 40'' Wx24'' L Laundry Tub
- Mfr # 28CF
- Zoro # G721883170
product price:Â
$
373.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 28CF
- Zoro #
- G721883170
- UPC #
- 671031004895
- Country of Origin
- United States
Description
King sized single bowl multi-purpose floor sink thats great for washing really big things like St. Bernards BBQ grates or soaking sporting goods. 1-piece molded tub of impact resistant polypropylene with heavy gauge steel legs with adjustable levelers. Comes with swivel faucet with 24 In. pull-out spout and lever handles 1-1/2 In. P-Trap with 12 In. tailpiece (2) 20 In. flexible braided supply lines drain stopper and large self-draining back shelf directs water run-off into the tub. Mold and mildew resistant components. Easy-to-assemble and install. Color-fast stain resistant white finish.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.