BIGTUB UTILATUB 40" Laundry Tub
- Mfr # 28F
- Zoro # G824174618
product price:
$
328.99
/ea
Key Features
Mounting Type
Standing
Overall Width
40 in
Overall Depth
34 in
Overall Length
24 in
Size
36 gal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28F
- Zoro #
- G824174618
- UPC #
- 671031004994
- Country of Origin
- United States
- Mounting Type
- Standing
- Item
- Utility Sink
- Material
- Thermoplastic
- Color
- White
Dimensions
- Overall Width
- 40 in
- Overall Depth
- 34 in
- Overall Length
- 24 in
- Size
- 36 gal
- Bowl Depth
- 13.5 in
Description
If you need a big, really BIG space to wash your St. Bernard, clean off BBQ grates, or ice down a whole bunch of your favorite beverages then you need the 28F BIGTUB UTILATUB multi-purpose utility tub. Truly “King-sized," the 28F is one HUGE 40" wide, single bowl tub that's a great addition to any Man Cave, utility/laundry room, craft area, and more. The 28F BIGTUB UTILATUB multi-purpose Utility tub...it's more than enough to handle whatever big task or chore you have in mind!
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.