Shop MUSTEE
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
BIGTUB UTILATUB 40" Laundry Tub - Combo Kit
- Mfr # 28CF
- Zoro # G124174615
product price:
$
283.99
/ea
Key Features
Color
White
Mounting Type
Standing
Overall Length
24 in
Overall Depth
34 in
Material
Thermoplastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 28CF
- Zoro #
- G124174615
- UPC #
- 671031004895
- Country of Origin
- United States
- Color
- White
- Mounting Type
- Standing
- Material
- Thermoplastic
- Item
- Utility Sink
Dimensions
- Overall Length
- 24 in
- Overall Depth
- 34 in
- Size
- 36 gal
- Bowl Depth
- 13.5 in
- Overall Width
- 40 in
Description
Meet the first-ever “King-sized," single bowl multi-purpose floor sink...available exclusively from the Utility tub industry leader, E.L. Mustee & Sons, Inc. The 28CF BIGTUB UTILATUB Combo is one HUGE 40" wide tub that's great for washing really big things...like large BBQ grates, soaking sports gear, bulky storage containers, or any size dog.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.