This item is Discontinued.

Mustee Caregiver ShowerTub 30 in. x 60 in. Single Threshold Shower Base in White 3060L

Caregiver ShowerTub 30 in. x 60 in. Single Threshold Shower Base in White (Discontinued)

  • Mfr # 3060L
  • Zoro # G809997843
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3060L
Zoro #
G809997843
UPC #
671031003577
Country of Origin
United States

Description

The MUSTEE, E. L. & Sons, Inc. Caregiver ShowerTub 30 in. x 60 in. Single Threshold Shower Floor in white features heavy-duty, molded fiberglass construction with a ribbed underbody for strength and a slip-resistant Sunburst floor pattern for safety. The shower base has a semi-gloss surface that is easily cleaned and resistant to mold and mildew. The left-hand drain opening is offset 15 in. x 8-1/2 in. to replace a standard 30 in x 60 in. bathtub. ShowerTub is compatible for use with tile, MUSTEE's Durawall Shower Wall and solid-surface wall materials. Option drain assembly available.Replaces a standard 30 in. x 60 in. bathtubDesigned for use with MUSTEE's Durawall shower wall, ceramic tile and solid-surface wall materialsMolded fiberglass construction for strengthLeft-hand drain can be set up for 2 in. ABS, PVC or iron pipe or for a 1-1/2 in. tub waste-style drainDrain opening is offset 15 in. x 8-1/2 in. to match standard bathtub drain openingsSingle threshold can support a standard 60 in. bypass shower doorMeets ANSI Z124.1.2 and is IAPMO listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.