Shop MUSTEE
See all product information
Create Account
DURASTONE UTILATUB 23" Laundry Tub - Floor
- Mfr # 17F
- Zoro # G324174606
product price:Â
$
168.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Overall Width
23 in
Bowl Depth
13 in
Size
20 gal
Overall Length
23.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 17F
- Zoro #
- G324174606
- UPC #
- 671031000231
- Country of Origin
- United States
- Material
- Fiberglass
- Mounting Type
- Standing
- Item
- Laundry Tub
- Color
- Marbleized White
Dimensions
- Overall Width
- 23 in
- Bowl Depth
- 13 in
- Size
- 20 gal
- Overall Length
- 23.5 in
- Overall Depth
- 34 in
Description
Mustee quality, features and performance have always set our UTILATUB laundry/utility tubs apart from the rest...no wonder why Mustee is the brand that is “Preferred by the Pros"...and millions of homeowners alike.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.