
Durawall Bathtub Wall White Fiberglass Fits 30x60 & 32x60
Mfr # 557WHT
Zoro # G716499133
product price:Â $659.99
/ea
Free Shipping & Returns
Key Features
Material
Fiberglass
Width (In.)
30 in
Length
32 in
Height (In.)
57 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
557WHT
Zoro #
G716499133
UPC #
671031003362
Country of Origin
United States
Dimensions
Width (In.)
30 in
Length
32 in
Height (In.)
57 in
Details
Material
Fiberglass
Item
Bathtub Wall
Color
White
Mounting Type
Adhesive Mount
Description
The 557 DURAWALL fiberglass bathtub wall system from E.L. Mustee & Sons, Inc. brings together the companys best in exceptional design, outstanding features and the highest quality in molded fiberglass bathtub walls. You can count on the 557 DURAWALL to make a statement of elegance and quality in any bathtub alcove.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.