E.L. Mustee 15F UTILATUB 23'' Thermoplastic Laundry Tub Sink with Steel Legs
Mfr # 64215F
Zoro # G511581767
product price: $181.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
64215F
Zoro #
G511581767
UPC #
-
Country of Origin
United States
Description
Introduce efficient and versatile washing options at your business with the E.L. Mustee 15F UTILITUB 23'' thermoplastic laundry tub sink with steel legs! This sink is a one-piece molded tub using a proprietary structural thermoplastic resin that's exceptionally strong and durable from an innovative cellular molding process. With an ample 19-gallon capacity and deep 13'' tub this sink has plenty of space for washing a variety of items in a commercial application. This sink is built with mildew resistant components and comes with finished 18'' steel legs that make for an ergonomic washing experience.This sink is designed with ease of use in mind conveniently connecting to a 1 1/2'' P or S trap for easy installation. Pre-molded holes accommodate faucets with a 4'' or 8'' center sold separately. The large self-draining rear shelf has a retainer curb that prohibits run off outside of the tub and sends water toward the leakproof molded-in drain with stopper. With a narrow 23'' width on the tub this sink fits in compact areas and lessens the footprint at your restaurant office or other business. Expertly fill buckets wring out rags or prepare cleaning supplies with this durable and sleek white sink!Overall Dimensions:Length: 23 1/2''Width: 23''Tub Height: 14 3/8''Total Height: 34''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.