Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

E.L. Mustee 95 DURAPAN 24 1/2'' x 2 1/4'' Square Thermoplastic Compact Washing Machine Pan Rect

  • Mfr # 64295

  • Zoro # G811585724


product price: $168.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
64295
Zoro #
G811585724
UPC #
-
Country of Origin
United States

Description

Protect your floor with this E.L. Mustee 95 DURAPAN 24 1/2'' x 2 1/4'' square thermoplastic compact washing machine pan. This pan is perfect for use under stacked washing machine and dryer units or water heaters. It protects your floor against water damage from leaks and scuffs from the bottom of your washer. Plus it is easy to install and because of the side outlet it can be positioned on any side or back wall.This washing machine pan includes a solvent-welded 1'' 90 degree PVC elbow fitting to connect the pan to a 1'' PVC pipe sold separately for access to remote drainage. The thermoplastic construction ensures superior strength and is both mold- and mildew-resistant. To properly care for your DURAPAN clean it with a soft cloth and a mild soap solution in warm water and do not use abrasive materials. This washing machine pan is perfect for use in second floor or higher units in high rises and multilevel apartment and condo buildings.Overall Dimensions:Length: 24 1/2''Width: 24 1/2''Height: 2 1/4''Interior Dimensions:Length: 24''Width: 24''Height: 2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.