Zoro Homepage

Utilatub 20 Gallon 23 In. W x 25 In. L Laundry Tub Combo Kit

  • Mfr # 14CP

  • Zoro # G211386617


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Floor Mount
Material
Polypropylene
Overall Height
33 in
Overall Length
25 in
Overall Width
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14CP
Zoro #
G211386617
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
33 in
Overall Length
25 in
Overall Width
23 in
Depth
15 in

Details

Mounting Type
Floor Mount
Material
Polypropylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.