Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Mustee Utilatub Combo 20 in. x 24 in. x 33 in. Thermoplastic Floor Mount Laundry Tub 19CFT

Utilatub Combo 20 in. x 24 in. x 33 in. Thermoplastic Floor Mount Laundry Tub (Discontinued)

  • Mfr # 19CFT
  • Zoro # G509993930
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19CFT
Zoro #
G509993930
UPC #
671031004246
Country of Origin
United States

Description

Featuring a 1-piece molded design, the Mustee, E. L. and Sons, Inc. 20 in. x 24 in. Plastic Laundry Tub features heavy-gauge steel legs with levelers and stoppers for sturdy installation. The 13 in. deep tub has a leak proof, integrated drain and a smooth, mildew resistant surface that is simple to clean. This tub includes everything needed for setup and installation.Included steel legs provide a reliable installation surface for laundry tubIncludes chrome faucet1-piece polypropylene construction for lightweight durabilityFloor-mount design utilizes heavy-gauge steel legs to support tubRust- and mildew-resistant surface helps keep the tub looking like new for longerIncludes Top CoverIncludes two supply lines, 1-1/2 in P-trapMolded in 1 1/2 drainANSI Spec Z 124-2011 ApprovedWarnock Hersey Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.