Utilatub Laundry Tub Floor 23"
- Mfr # 15F
- Zoro # G324174590
product price:Â
$
164.99
/ea
Free Shipping & Returns
Key Features
Size
19 gal
Material
Thermoplastic
Overall Length
23.5 in
Color
White
Overall Depth
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15F
- Zoro #
- G324174590
- UPC #
- 671031000187
- Country of Origin
- United States
- Material
- Thermoplastic
- Color
- White
- Mounting Type
- Standing
- Item
- Laundry Tub
Dimensions
- Size
- 19 gal
- Overall Length
- 23.5 in
- Overall Depth
- 34 in
- Overall Width
- 23 in
- Bowl Depth
- 12.75 in
Description
Mustee quality, features and performance have always set our UTILATUB laundry/utility tubs apart from the rest...no wonder why Mustee is the brand that is “Preferred by the Pros"...and millions of homeowners alike.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.