1" X 10Yd Retro-Reflect Ps Orange (3Pk)

  • Mfr # M17786-4510-1000

  • Zoro # G2874013


product price: $34.69
/pk 3, $11.56/ea

Key Features

Material
Poly
Color
Orange
Application
Used as a tape that lights up
Overall Length
10 yards per roll
Size
1" x 10yd
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M17786-4510-1000
Zoro #
G2874013
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
10 yards per roll
Size
1" x 10yd
Depth
3 inch
Height
1 inch
Width
3 inch
Length
3 inch

Details

Item
Pressure Sensitive Engineering Grad,PK3
Material
Poly
Color
Orange
Application
Used as a tape that lights up
For Use With
Used indoors or outdoors, day or night
Features
Enclosed Glass beads reflect light making the tape highly visible
Weight
1.5 Pound
Characteristics
Pressure Sensitive

Description

Pressure Sensitive Engineering Grad,PK3, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.