This item is Discontinued.

Mutual Industries 10, 24 In X 3/4 In Nail Stakes With Holes 7500-0-24

10, 24 In X 3/4 In Nail Stakes With Holes (Discontinued)

  • Mfr # 7500-0-24
  • Zoro # G2870559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7500-0-24
Zoro #
G2870559
UPC #
-
Country of Origin
China

Dimensions

Height
1 Inch
Length
24 Inch
Width
4 Inch
Depth
24 Inch

Details

Item
Mutual Industries,7500-0-24 Nail Stake
Color
Black
For Use With
Attaching screed bar holder, clamps in flatwork finishing, securing landscape timbers, surveying stakes, string line guides, securing metal forms with pockets and securing wood forming for flatwork
Material
Metal
Features
10 per pack
Lockout Application
To Secure wood or metal forms to the ground in all flatwork applications
Weight
26 pounds

Description

Mutual Industries,7500-0-24 Nail Stake

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.