Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Mutual Industries 12Hours 6" Light Sticks Red 10C 17759-79-12

12Hours 6" Light Sticks Red 10C (Discontinued)

  • Mfr # 17759-79-12
  • Zoro # G2862481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17759-79-12
Zoro #
G2862481
UPC #
-
Country of Origin
United States

Dimensions

Length
6 in
Height
6 in
Width
6 in
Depth
6 in

Details

Item
Cyalume 12 Hours Lightstick,6" Length
Color
Red
Material
Cyalume
Features
Stays lit for a average of 12 hours
Lockout Application
Hold or place in dark area
Weight
1 pound
For Use With
Creating light in dark places

Description

Cyalume 12 Hours Lightstick,6 In. Length

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.