Zoro Homepage

1/4" X 1200' Yel/Blk Poly Rope

  • Mfr # 14980-0-250

  • Zoro # G2858604


product price: $71.19
/ea

Key Features

Color
Yellow/black
Width
10 in
Length (In.)
10 inch
Application
Used to Tie things together
Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14980-0-250
Zoro #
G2858604
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Length (In.)
10 inch
Depth
10 inch
Height
11 inch

Details

Item
Twisted Polypropylene Safety Rope,3-Str
Color
Yellow/black
Application
Used to Tie things together
Material
Polypropylene
For Use With
Great for construction, golf courses, crowd control, etc
Features
1490 Tensile strength

Description

Twisted Polypropylene Safety Rope,3-Str

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.