14987-0-24 Silt Fence, 1-1/2 x 1-1/2 in Mesh, 100 ft L, Fabric
- Mfr # 14987-0-24
- Zoro # G504308081
product price:Â
$
37.19
/ea
Key Features
Finished Size
100 ft x 1.5 in
Tarp Finished Length
100 ft
Tarp Finished Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14987-0-24
- Zoro #
- G504308081
- UPC #
- 764083024109
- Country of Origin
- United States
- Item
- Tarp
Dimensions
- Finished Size
- 100 ft x 1.5 in
- Tarp Finished Length
- 100 ft
- Tarp Finished Width
- 1.5 in
Description
Constructed of economical silt fabrics and hardwood stakes, spaced every 10 ft, 11 stakes per 100 ft of fabric. Erosion and sediment control material, helps protect environment. Contains sediment, topsoil and other organic material while allowing water to flow through. 125 lb. Grab tensile, 15% grab elongation, 347 psi Mullen burst, 60 lb. Puncture, 80 lb. trapezoidal tear, 80% SR UV resistance, 30 gal/min squared permittivity (1 sec).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.