14987-0-36 Silt Fence, 1-1/2 x 1-1/2 in Mesh, 100 ft L, Fabric
- Mfr # 14987-0-36
- Zoro # G504308104
product price:Â
$
44.35
/ea
Key Features
Finished Size
100 ft x 1.5 in
Tarp Finished Length
100 ft
Tarp Finished Width
1.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14987-0-36
- Zoro #
- G504308104
- UPC #
- 764083036102
- Country of Origin
- United States
Dimensions
- Finished Size
- 100 ft x 1.5 in
- Tarp Finished Length
- 100 ft
- Tarp Finished Width
- 1.5 in
Details
- Item
- Tarp
Description
Constructed of economical silt fabrics and hardwood stakes, spaced every 10 ft, 11 stakes per 100 ft of fabric. Erosion and sediment control material, helps protect environment. Contains sediment, topsoil and other organic material while allowing water to flow through. Grab tensile rating of 125 lb. Grab elongation up to 15%. Mullen burst of 347 psi. Pressure rating of 60 lb for puncture. Pressure rating of 80 lb for trapezoidal tear. SR UV resistance of 80%. Squared permittivity (1 sec) of 30 gal/min.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.